Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Floor Finish Applicator Kit, 24 In., Pad

TOUGH GUY| Zoro #: G0965282| Mfr #: 5EHJ0

$240.34 /ea

This item ships free. Details.Standard ground shipping.
Details:
Head Length: 5"
Material: Microfiber
Color: Blue
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0965282 Mfr #: 5EHJ0
Head Length: 5"Material: Microfiber
Color: BlueLaunderable: No
Mop Type: PadHandle Material: Aluminum
Handle Length: 54"Country of Origin (subject to change): United States

Description

Floor Finish Applicator Kit, Handle Material Anodized Aluminum, Handle Size 54 In., Handle Dia. 1 In., For Use With G3044605, Includes (1) Mop Handle, (1) 22 In Aluminum Mop Frame, (1) 24 In x 5 In Microfiber Flat Mop and (1) 16 Oz. Refill Bottle

Reviews