Flexible Spiked Shoes, S, Pr

TOUGH GUY| Zoro #: G1157992| Mfr #: 3YPC3

$171.38 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1157992 Mfr #: 3YPC3
Resists: SolventsGender: Men's
Color: BlackSpike Length: 1/2"
Size: S, 6 to 7-1/2Material: Rubber
Item: Flexible Bed Spiked ShoesIncludes: 18 Spikes Per Shoe, Toe and Heal Guards
Country of Origin (subject to change): United States

Product Description

Flexible Bed Spiked Shoes, Size S, 6 to 7-1/2, 1/2 In. Spike Length, Black, Rubber, Men's, For Use With Work Boots, Resists Solvents, Includes 18 Spikes Per Shoe, Toe and Heel Guards

Product Reviews

Save 15%. Sign up for Z-mail.