Deck Brush, Poly, Replacement Brush Head

TOUGH GUY| Zoro #: G1491253| Mfr #: 1DU74

$11.20 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1491253 Mfr #: 1DU74
Brush Length: 12"Features: Guaranteed Replacement against Cracking, Warping or Breaking
Item: Deck BrushTrim Length: 2"
Bristle Color: BeigeHandle Color: Not Included
FDA Compliant: YesHandle Length: Not Included
Acid Resistant: NoColor Coding System: No
Chemical Resistant: NoBristle Material: Polypropylene
Brush Width: 2-3/4"Handle Material: Not Included
Cleaning Brush Style: Replacement Brush HeadOverall Length: 12"
Country of Origin (subject to change): Sri Lanka

Product Description

Replacement Brush Head, Deck Brush, Trim Length 2 In., Bristle Color Beige, Bristle Material Polypropylene, Brush Length 12 In., Overall Length 12 In., Handle Material Not Included, Handle Color Not Included, Handle Length Not Included, Brush Width 2-3/4 In., Acid Resistant No, Chemical Resistant No, Color Coding System No, FDA Compliant Yes, Features Guaranteed Replacement against Cracking, Warping or Breaking

Product Reviews

Save 15%. Sign up for Z-mail.