TOUGH GUY Black 10" Polyester Floor Broom

TOUGH GUY| Zoro #: G1628164| Mfr #: 3ZJE1

$12.71 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Acid Resistant:
Handle Dia.: 1-1/8"
Trim Length: 11"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1628164 Mfr #: 3ZJE1
Acid Resistant: Handle Dia.: 1-1/8"
Trim Length: 11"Bristle Material: Polyester
Handle Length: 42"Chemical Resistant: No
Sweep Face: 10"Color Coding System:
Broom Grade: Heavy-DutyBristle Color: Black
Handle Color: BlackHandle Material: Wood
Country of Origin (subject to change): Mexico

Description

Floor Broom, Color Coding System No, Handle Length 42 In., Trim Length 11 In., Sweep Face 10 In., Broom Grade Heavy-Duty, Bristle Material Polyester, Bristle Color Black, Handle Color Black, Handle Material Wood, Handle Dia. 1-1/8 In., Chemical Resistant No, Acid Resistant No

Reviews