KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Floor Cleaner, 5 gal.

TOUGH GUY| Zoro #: G2450463| Mfr #: 2CYH5

$39.69 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Recommended Dilution: 1:32 to 1:128
Size: 5 gal.
Item: Floor Cleaner
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2450463 Mfr #: 2CYH5
Recommended Dilution: 1:32 to 1:128Size: 5 gal.
Item: Floor CleanerContainer Type: Carton
Country of Origin (subject to change): United States

Description

Floor Cleaner, Size 5 gal., Recommended Dilution 1:32 to 1:128, Container Type Carton

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews