Floor Drain Brush, 5-3/4" Brush Length

TOUGH GUY| Zoro #: G0528875| Mfr #: 2KE97

$33.30 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0528875 Mfr #: 2KE97
Handle Material: PolypropyleneBristle Material: Polypropylene
Handle Length: Not IncludedAcid Resistant: Yes
Color Coding System: NoFeatures: Specially Designed To Prevent Cross-Contamination
Item: Floor Drain BrushChemical Resistant: Yes
Cleaning Brush Style: Replacement Brush HeadBristle Color: Black
Item: Floor Drain BrushBrush Length: 5-3/4"
Brush Dia.: 4"Trim Length: 4"
Overall Length: 5-3/4"Country of Origin (subject to change): United States

Product Description

Floor Drain Brush, Fill Type Polypropylene, Brush Length 5 3/4 In, Brush Width 4 In, Brush Dia. 4 In, Bristle Color Black, For Use With G1342196 Handle

Product Reviews

Save 15%. Sign up for Z-mail.