SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Floor Finish, 1 gal., High, 20 to 30 min.

TOUGH GUY| Zoro #: G1633441| Mfr #: 2DCK8

$26.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dry Time: 20 to 30 min.Item: Floor FinishRequired Brush Speed: 1500 to 2500 rpm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1633441 Mfr #: 2DCK8
Dry Time: 20 to 30 min.Item: Floor Finish
Required Brush Speed: 1500 to 2500 rpmSize: 1 gal.
Solids Content: 0.18Coverage per Gallon: 2000 sq. ft.
Maintenance Frequency: HighCountry of Origin (subject to change): United States

Description

Floor Finish, Size 1 gal., Solids Content 0.18, Coverage per Gallon 2000 sq. ft., Required Brush Speed 1500 to 2500 rpm, Maintenance Frequency High, Dry Time 20 to 30 min.

Reviews