KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Floor Finish, 1 gal., Low, 20 to 30 min.

TOUGH GUY| Zoro #: G1524397| Mfr #: 2CYG1

$36.61 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Solids Content: 0.165
Maintenance Frequency: Low
Coverage per Gallon: 2000 sq. ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1524397 Mfr #: 2CYG1
Solids Content: 0.165Maintenance Frequency: Low
Coverage per Gallon: 2000 sq. ft.Item: Floor Finish
Size: 1 gal.Dry Time: 20 to 30 min.
Required Brush Speed: 175 to 1500 rpmCountry of Origin (subject to change): United States

Description

Floor Finish, Size 1 gal., Solids Content 0.165, Coverage per Gallon 2000 sq. ft., Required Brush Speed 175 to 1500 rpm, Maintenance Frequency Low, Dry Time 20 to 30 min.

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews