JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Floor Pad, 16 In, Green, PK5

TOUGH GUY| Zoro #: G2110805| Mfr #: 5MTD4

$23.27 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2110805 Mfr #: 5MTD4
Item: Floor PadSpeed: 175 to 600 rpm
Center Hole: 3"Size: 16"
Block Size: 16"Material: Polyester Fiber
Includes: 3" Center HoleColor: green
Machine Size: 17"Sub-Category: Scrubbing Pad
Country of Origin (subject to change): United States

Product Description

Floor Pad, Green, Size 16 In., 175 to 600 rpm, Machine Size 17 In., Block Size 16 In., Material Polyester Fiber, For Use With Floor Machine, 3 In. Center Hole, Includes 3 In. Center Hole, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.