Floor Safety Sign, 24" x 12", Plastic

TOUGH GUY| Zoro #: G1446873| Mfr #: 6DMF8

$19.83 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Legend: Caution Watch your Step
Header: Caution
UV Resistant: No
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1446873 Mfr #: 6DMF8
Legend: Caution Watch your StepHeader: Caution
UV Resistant: NoHeader Legend Color: Yellow
Mounting Style: Standing FloorHeader Background Color: Black
Legend/Background Color: Black/YellowMaterial: Polyethylene
Height: 24"Width: 12"
Glow-in-the-Dark: NoLanguage: English
Legend Style: Text and SymbolItem: Floor Safety Sign
Country of Origin (subject to change): China

Product Description

Floor Safety Sign, English, Legend Caution Watch Your Step, Legend Style Text and Symbol, Polyethylene, Height 24 In., Width 12 In.

Product Reviews