KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Floor Safety Sign, Caution, Eng/Sp/Fr/Grmn

TOUGH GUY| Zoro #: G1791614| Mfr #: 2LEA8

$19.49 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 12"
Retroreflective Grade: Not Retroreflective
Glow-in-the-Dark: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1791614 Mfr #: 2LEA8
Width: 12"Retroreflective Grade: Not Retroreflective
Glow-in-the-Dark: NoItem: Floor Safety Sign
Legend/Background Color: Mounting Style:
Double-Sided: YesBackground Color:
Legend Style: Text and SymbolHeader Legend Color: Black
UV Resistant: NoSign Shape: Trapezoid
Header Background Color: YellowSubject Matter:
Legend Color: Language:
OSHA Compliant: YesANSI Compliant: No
Legend: cautionHeight: 24"
Header: No HeaderMaterial:
Standards: N/ACountry of Origin (subject to change): China

Description

Floor Safety Sign, Subject Matter Caution, English, French, German, Spanish, Legend Caution, Legend Style Text and Symbol, Header No Header, Polypropylene, Height 24 In., Width 12 In., Retroreflective Grade Not Retroreflective, Legend Color Black, Background Color Yellow, Mounting Style Standing Floor, Sign Shape Trapezoid

Reviews