Floor Safety Sign, Caution Wet Floor, Eng

TOUGH GUY| Zoro #: G1951031| Mfr #: 2LEA7

$47.46 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mounting Style:OSHA Compliant: YesANSI Compliant: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1951031 Mfr #: 2LEA7
Mounting Style: OSHA Compliant: Yes
ANSI Compliant: NoLegend/Background Color:
Height: 37"UV Resistant: No
Legend Style: Text and SymbolSubject Matter:
Header: No HeaderLegend Color:
Background Color: Sign Shape: Trapezoid
Legend: Caution Wet FloorItem: Floor Safety Sign
Width: 12"Language:
Double-Sided: YesMaterial:
Glow-in-the-Dark: NoRetroreflective Grade: Not Retroreflective
Standards: N/ACountry of Origin (subject to change): China

Description

Floor Safety Sign, Sign Subject Matter Accident Prevention, Height 37 In., Width 12 In., Sign Material Plastic, Header No Header, Legend Caution Wet Floor, Printed Language English, Sign Shape Trapezoid

Reviews