PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Floor Safety Sign, Wet Floor, Eng, PK4

TOUGH GUY| Zoro #: G1688766| Mfr #: 6GJA1

$5.30 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 8"Item: Floor Safety SignLegend/Background Color: Red/Yellow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1688766 Mfr #: 6GJA1
Width: 8"Item: Floor Safety Sign
Legend/Background Color: Red/YellowLegend: Wet Floor Please Walk To The Right, Slippery, Wet Floor Please Walk To The Left, Watch Your Step
Height: 8"Glow-in-the-Dark: No
Language: EnglishLegend Style: Text and Symbol
Material: polypropyleneUV Resistant: No
Country of Origin (subject to change): China

Description

Floor Safety Sign, Sign Subject Matter Accident Prevention, Height 8 In., Width 8 In., Sign Material Plastic, Legend Wet Floor Please Walk To The Right, Slippery, Wet Floor Please Walk To The Left, Watch Your Step, Printed Language English, Package Quantity 4

Reviews