KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Floor Scrub Brush, 10"L, Medium

TOUGH GUY| Zoro #: G0707795| Mfr #: 3NB72

$30.77 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Scrub Brush
Chemical Resistant: Yes
Bristle Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0707795 Mfr #: 3NB72
Item: Scrub BrushChemical Resistant: Yes
Bristle Color: WhiteBristle Material: Polypropylene
Acid Resistant: YesTrim Length: 1-3/4"
For Use With: 1A839, 1DU79, 3U790, 1VAC6, 3H384, 3H389Handle Color: Not Included
Color Coding System: YesCountry of Origin (subject to change): United States

Description

Replacement Brush Head, Scrub Brush, Trim Length 1-3/4 In., Bristle Color White, Bristle Material Polypropylene, Brush Length 10 In., Overall Length 10 In., Handle Color Not Included, Handle Length Not Included, Brush Width 4-1/2 In., Brush Bristle Firmness Medium, Acid Resistant Yes, Chemical Resistant Yes, Temperature Resistant Yes, Color Coding System Yes, FDA Compliant Yes

Reviews