SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Floor Scrub Brush, 10"L, Medium

TOUGH GUY| Zoro #: G2153986| Mfr #: 3NB74

$30.77 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bristle Material: PolypropyleneColor Coding System: YesChemical Resistant: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2153986 Mfr #: 3NB74
Bristle Material: PolypropyleneColor Coding System: Yes
Chemical Resistant: YesAcid Resistant: Yes
Bristle Color: GreenTrim Length: 1-3/4"
For Use With: 1A839, 1DU79, 3U790, 1VAC6, 3H384, 3H389Handle Color: Not Included
Item: Scrub BrushCountry of Origin (subject to change): Sri Lanka

Description

Scrub Brush, Bristle Material Polypropylene, Bristle Color Green, Trim Length 1-3/4 In., Color Coding System Yes, Chemical Resistant Yes, Acid Resistant Yes, For Use With 1A839, 1DU79, 3U790, 1VAC6, 3H384, G0554495

Reviews