BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Floor Sealer, 5 gal., Low, 20 to 30 min.

TOUGH GUY| Zoro #: G2274036| Mfr #: 2CYG8

$114.16 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Solids Content: 0.17Coverage per Gallon: 2000 sq. ft.Size: 5 gal.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2274036 Mfr #: 2CYG8
Solids Content: 0.17Coverage per Gallon: 2000 sq. ft.
Size: 5 gal.Dry Time: 20 to 30 min.
Maintenance Frequency: LowItem: Floor Sealer
Required Brush Speed: 175 to 1500 rpmCountry of Origin (subject to change): United States

Description

Floor Sealer, Size 5 gal., Solids Content 0.17, Coverage per Gallon 2000 sq. ft., Required Brush Speed 175 to 1500 rpm, Maintenance Frequency Low, Dry Time 20 to 30 min.

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews