SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Floor Sealer, 5 gal., Low, 20 to 30 min.

TOUGH GUY| Zoro #: G0350533| Mfr #: 2CYH1

$119.30 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Dry Time: 20 to 30 min.Item: Floor SealerRequired Brush Speed: 175 to 1500 rpm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0350533 Mfr #: 2CYH1
Dry Time: 20 to 30 min.Item: Floor Sealer
Required Brush Speed: 175 to 1500 rpmSize: 5 gal.
Solids Content: 0.18Coverage per Gallon: 2000 sq. ft.
Maintenance Frequency: LowCountry of Origin (subject to change): United States

Description

Floor Sealer, Size 5 gal., Solids Content 0.18, Coverage per Gallon 2000 sq. ft., Required Brush Speed 175 to 1500 rpm, Maintenance Frequency Low, Dry Time 20 to 30 min.

Reviews