Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Floor Sign, Closed, Multilingual, Yellow

  • Zoro #: G0518621
  • Mfr #: 2LEB1
Tough Guy Floor Sign, Closed, Multilingual, Yellow 2LEB1
Tough Guy Floor Sign, Closed, Multilingual, Yellow 2LEB1
$22.05
  • Sign Shape: Trapezoid
  • Retroreflective Grade: Not Retroreflective
  • Sign Material: Polypropylene
See full product details
Orders over $75 ship free.

Tough Guy #2LEB1 Specifications

  • Zoro #: G0518621
  • Mfr #: 2LEB1
Sign Shape: Trapezoid Retroreflective Grade: Not Retroreflective
Sign Material: Polypropylene Item: Floor Sign
Header: No Header Height: 24 in
OSHA Compliant: No Sign Mounting Style: Free-Standing Floor
Sign Legend Color: Black Double-Sided: Yes
Language: English, French, German, Spanish Legend Color: Black
Width: 11 29/36 in Background Color: Yellow
ANSI Compliant: No Legend: Closed/Cerrado/Geschlossen/Ferme
Standards: 29 CFR 1910.145 Glow-in-the-Dark: No
UV Resistant: No Material: polypropylene
Mounting Style: Standing Floor Sign Background Color: Yellow
Printed Language: English, German, Spanish Sign Legend Text Color: Black
Indoor/Outdoor Usage: Indoor/Outdoor Number of Panels: 2
Depth: 12 in Write on Surface: No
Sign Legend Text Color - Back Side: Black Sign Format: Other Format
Corrosion Resistant: Yes Chemical Resistant: No
Graffiti Resistant: No Material Special Properties: No Special Properties
Sign Header -Back Side: No Header Protective Coating: No Protective Coating
Number of Printed Sides: 2 Includes Floor Sign Holder: No
Average Outdoor Durability: 2 yr Abrasion Resistant: No
Sign Header: No Header Features: Middle Support to Make the Sign Stable
Sign Legend - Back Side: Closed/Cerrado/Geschlossen/Ferme Sign Header Style - Back Side: No Header
Floor Sign Type: A-Frame Sign Header Text Color - Back Side: Black
Mirror Print: No Glow In The Dark: No
Sign Legend: Closed/Cerrado/Geschlossen/Ferme Sign Legend Background Color: Yellow
Sign Legend Background Color - Back Side: Yellow Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

A-Frame, Number of Printed Sides 2, Printed Language English, German, Spanish, Sign Header No Header, Sign Legend Closed/Cerrado/Geschlossen/Ferme, Mirror Print No

Reviews of Tough Guy #2LEB1