Floor Sign, White, 24 In., 2 Sided

TOUGH GUY| Zoro #: G0987226| Mfr #: 6DMG0

$36.72 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Height: 23-1/2"
Glow-in-the-Dark: No
Material: 85% LDPE and 15% HDPE plastic material
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0987226 Mfr #: 6DMG0
Height: 23-1/2"Glow-in-the-Dark: No
Material: 85% LDPE and 15% HDPE plastic materialBackground Color: White
Width: 12"Header Background Color: Black, Red
UV Resistant: NoLegend: Danger Overhead Hazard
Header: DangerItem: Floor sign
Header Legend Color: WhiteDouble-Sided: Yes
Country of Origin (subject to change): China

Description

Floor Sign, Legend Danger Overhead Hazard, Header Danger, 85 Percent LDPE and 15 Percent HDPE plastic material, Width 12 In., Background Color White, Header Legend Color White, Header Background Color Black, Red

Reviews