KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Floor Sign, White, 24 In., 2 Sided

TOUGH GUY| Zoro #: G1362916| Mfr #: 6DMG7

$18.64 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 12"
Header Background Color: Black, Red
Item: Floor sign
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1362916 Mfr #: 6DMG7
Width: 12"Header Background Color: Black, Red
Item: Floor signDouble-Sided: Yes
Legend: Danger Confined SpaceGlow-in-the-Dark: No
Background Color: WhiteMaterial: 85% LDPE and 15% HDPE plastic material
Header Legend Color: WhiteUV Resistant: No
Header: DangerCountry of Origin (subject to change): China

Description

Floor Sign, Legend Danger Confined Space, Header Danger, 85 Percent LDPE and 15 Percent HDPE plastic material, Width 12 In., Background Color White, Header Legend Color White, Header Background Color Black, Red

Reviews