Skip to Main Content
We are currently performing system maintenance. Please place orders via our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Floor Sign, White, 24 In., 2 Sided

  • Zoro #: G0929354
  • Mfr #: 6DMG8
$17.74
  • UV Resistant: No
  • Header: No Header
  • Sign Mounting Style: Free-Standing Floor
See full product details
Orders over $75 ship free.

Tough Guy #6DMG8 Specifications

  • Zoro #: G0929354
  • Mfr #: 6DMG8
UV Resistant: No Header: No Header
Sign Mounting Style: Free-Standing Floor Glow-in-the-Dark: No
Sign Legend Color: Black, Red Width: 12 in
Legend: Restricted Area Sign Material: Plastic
Sign Background Color: White Item: Floor Sign
Sign Legend Text Color: Black, Red Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Floor Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Width 12 In., Sign Material Plastic, Sign Mounting Style Free-Standing Floor, Header No Header, Legend Restricted Area

Reviews of Tough Guy #6DMG8