BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Floor Sign, White, 24 In., 2 Sided

TOUGH GUY| Zoro #: G1111984| Mfr #: 6DMH3

$16.97 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Glow-in-the-Dark: NoLegend: Danger Hazardous AreaUV Resistant: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1111984 Mfr #: 6DMH3
Glow-in-the-Dark: NoLegend: Danger Hazardous Area
UV Resistant: NoWidth: 12"
Background Color: WhiteHeader Legend Color: White
Header: DangerItem: Floor Sign
Double-Sided: YesMaterial: 85% LDPE and 15% HDPE plastic material
Header Background Color: Black, RedCountry of Origin (subject to change): China

Description

Floor Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Width 12 In., Sign Material Plastic, Header Danger, Legend Danger Hazardous Area

Reviews