KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Floor Sign, White, 24 In., 2 Sided

TOUGH GUY| Zoro #: G1238027| Mfr #: 6DMH5

$16.64 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 12"
Header Background Color: Black, Red
Item: Floor sign
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1238027 Mfr #: 6DMH5
Width: 12"Header Background Color: Black, Red
Item: Floor signDouble-Sided: Yes
Legend: Danger Handling ChemicalsGlow-in-the-Dark: No
Background Color: WhiteMaterial: 85% LDPE and 15% HDPE plastic material
Header Legend Color: WhiteUV Resistant: No
Header: DangerCountry of Origin (subject to change): China

Description

Floor Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Width 12 In., Sign Material Plastic, Header Danger, Legend Danger Handling Chemicals

Reviews