Tough Guy
TOUGH GUY Black 18" Floor Squeegee
Mfr # 1ZBZ3
Zoro # G1351366
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 18 in
- Squeegee Blade Shape Straight
- Material neoprene
- Application Floor
- Squeegee Handle Included Without Handle
Explore More Products
- TOUGH GUY TOUGH GUY Black 24" Floor Squeegee 1ZBZ4
- TOUGH GUY Floor Squeegee, Straight, Blue, 23-39/64"W 48LZ29
- TOUGH GUY TOUGH GUY White 18" Floor Squeegee 1EUA3
- TOUGH GUY TOUGH GUY Green 24" Floor Squeegee 1EUB2
- TOUGH GUY TOUGH GUY Black 22" Floor Squeegee 1ZCA2
- TOUGH GUY TOUGH GUY Green 16" Floor Squeegee 2XKU6
- TOUGH GUY TOUGH GUY Black/Orange 9-1/2" Crack Squeegee 3ZHP9
- TOUGH GUY TOUGH GUY Natural Aluminum 24" Squeegee Head 3ZHN2
- TOUGH GUY TOUGH GUY Natural Aluminum 24" Squeegee Head 3ZHN1
- VIKAN VIKAN Orange 24" Squeegee Head 77547
- WEILER 18" Floor Squeegee, Straight, Metal Frame, Heavy-Duty Rubber Blade 45506
- Tough Guy Squeegees