TOUGH GUY Black 22" Floor Squeegee

TOUGH GUY| Zoro #: G0789704| Mfr #: 1ZCA2

$8.81 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0789704 Mfr #: 1ZCA2
Color Coding System: NoItem: Floor Squeegee
Color: blackSqueegee Handle Included: Without Handle
Squeegee Frame Material: SteelSqueegee Blade Width: 22"
Squeegee Blade Shape: StraightSqueegee Blade Material: Foam Rubber
Application: Floor SqueegeeCountry of Origin (subject to change): China

Product Description

Floor Squeegee, Size 22 In, Straight Blade, Blade Material Foam Rubber, Frame Material Steel, Color Black, For Use With G0270067

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.