TOUGH GUY Black 24" Floor Squeegee

TOUGH GUY| Zoro #: G0563832| Mfr #: 1ZBZ4

$14.98 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0563832 Mfr #: 1ZBZ4
Item: Floor SqueegeeColor: black
Color Coding System: NoApplication: Floor Squeegee
Squeegee Application: -1Squeegee Handle Included: Without Handle
Squeegee Frame Material: SteelSqueegee Blade Width: 24"
Squeegee Blade Shape: StraightSqueegee Blade Material: Neoprene
Country of Origin (subject to change): China

Product Description

This floor squeegee from Tough Guy will be your next go-to product when you want a clean, streak-free shine. This black floor squeegee will optimize your cleaning with a blade length of 24". The frame is made of steel.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.