JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

TOUGH GUY Black 24" Floor Squeegee

TOUGH GUY| Zoro #: G2182275| Mfr #: 1ZCA3

$15.79 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2182275 Mfr #: 1ZCA3
Color Coding System: NoItem: Floor Squeegee
Color: blackSqueegee Handle Included: Without Handle
Squeegee Frame Material: SteelSqueegee Blade Width: 24"
Squeegee Blade Shape: StraightSqueegee Blade Material: Foam Rubber
Application: Floor SqueegeeCountry of Origin (subject to change): China

Product Description

Floor Squeegees, Squeegee Blade Shape Straight, Squeegee Blade Material Foam Rubber, Squeegee Blade Width 24 In., Squeegee Frame Material Steel, Squeegee Handle Included Without Handle, Color Coding System No, Item Floor Squeegee, Color Black, Floor Squeegee

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.