TOUGH GUY Black 24" Aluminum Floor Squeegee

TOUGH GUY| Zoro #: G0896691| Mfr #: 3PYV3

$128.25 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0896691 Mfr #: 3PYV3
Color Coding System: NoFDA Compliant: No
Item: Floor SqueegeeColor: Black
Squeegee Handle Included: With HandleSqueegee Frame Material: Aluminum
Squeegee Blade Width: 24"Squeegee Blade Shape: Straight
Squeegee Blade Material: NeopreneSqueegee Blade Count: Single
Chemical Resistant: YesIncludes: Handle, Frame, Squeegee Blade
Series: Floor CoatingsSqueegee Product Group: Floor Squeegees
Country of Origin (subject to change): United States

Product Description

Clean Up Squeegee, Size 24 In, Straight, Blade Material Neoprene Rubber, Frame Material Aluminum, Color Black, For Use With G0896691 Refill

Product Reviews

Save 15%. Sign up for Z-mail.