TOUGH GUY Black 36" Floor Squeegee

TOUGH GUY| Zoro #: G0773105| Mfr #: 1ZBZ2

$24.98 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0773105 Mfr #: 1ZBZ2
Color Coding System: NoItem: Floor Squeegee
Color: BlackSqueegee Blade Shape: Curved
Squeegee Blade Material: NeopreneLength: No Handle
Application: Floor SqueegeeSqueegee Application: Floor Squeegees
Squeegee Handle Included: Without HandleSqueegee Frame Material: Steel
Squeegee Blade Width: 36"Country of Origin (subject to change): China

Product Description

Floor Squeegees, Squeegee Blade Shape Curved, Squeegee Blade Material Neoprene, Squeegee Blade Width 36 In., Squeegee Frame Material Steel, Squeegee Handle Included Without Handle, Color Coding System No, Item Floor Squeegee, For Use With Tapered Handles, Color Black, Floor Squeegee, No Handle

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.