TOUGH GUY Black 36" Floor Squeegee

TOUGH GUY| Zoro #: G1964532| Mfr #: 1ZBZ5

$30.79 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1964532 Mfr #: 1ZBZ5
Color Coding System: NoItem: Floor Squeegee
Color: BlackApplication: Floor Squeegee
Squeegee Application: Floor SqueegeesSqueegee Handle Included: Without Handle
Squeegee Frame Material: SteelSqueegee Blade Width: 36"
Squeegee Blade Shape: StraightSqueegee Blade Material: Rubber
Country of Origin (subject to change): China

Product Description

Floor Squeegees, Squeegee Blade Shape Straight, Squeegee Blade Material Rubber, Squeegee Blade Width 36 In., Squeegee Frame Material Steel, Squeegee Handle Included Without Handle, Color Coding System No, Item Floor Squeegee, For Use With Mfr. Model No. G3394851, Color Black, Floor Squeegee

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.