TOUGH GUY Black 36" Aluminum Floor Squeegee

TOUGH GUY| Zoro #: G1307345| Mfr #: 3PCA3

$157.12 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1307345 Mfr #: 3PCA3
Color Coding System: NoFDA Compliant: No
Item: Floor SqueegeeColor: black
Squeegee Blade Count: SingleChemical Resistant: Yes
Includes: Handle, Frame, Squeegee BladeSeries: Floor Coatings
Application: Floor SqueegeeSqueegee Handle Included: With Handle
Squeegee Frame Material: AluminumSqueegee Blade Width: 36"
Squeegee Blade Shape: StraightSqueegee Blade Material: Neoprene
Country of Origin (subject to change): United States

Product Description

The handy floor squeegee from Tough Guy delivers an excellent streak-free shine you'll appreciate. This black floor squeegee will optimize your cleaning with a blade length of 36". This product is a part of the Floor Coatings series. The frame is made of aluminum. The handle is 66" long and made of aluminum material. Its applications include: Floors.

Product Reviews

Save 15%. Sign up for Z-mail.