TOUGH GUY Blue 24" Floor Squeegee

TOUGH GUY| Zoro #: G2126582| Mfr #: 1EUB3

$49.46 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2126582 Mfr #: 1EUB3
Item: Floor SqueegeeSqueegee Frame Material: Plastic
Color Coding System: YesApplication: Floor Squeegee
Squeegee Application: -1Squeegee Handle Included: Without Handle
Squeegee Blade Material: Foam RubberSqueegee Blade Shape: Straight Double
Item: Floor SqueegeeSqueegee Blade Width: 24"
Color: blueCountry of Origin (subject to change): China

Product Description

Floor Squeegee, Size 24 In, Straight Double, Blade Material Foam Rubber, Frame Material Plastic, Color Blue, For Use With G1926486

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.