TOUGH GUY Black/Orange 9-1/2" Crack Squeegee

TOUGH GUY| Zoro #: G0962446| Mfr #: 3ZHP9

$160.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
FDA Compliant: No
Chemical Resistant: Yes
Squeegee Blade Count: Single
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0962446 Mfr #: 3ZHP9
FDA Compliant: NoChemical Resistant: Yes
Squeegee Blade Count: SingleConnection Type: Tapered
Squeegee Blade Material: NeopreneColor Coding System: No
Series: Floor CoatingsColor: Black/Orange
Squeegee Handle Included: Without HandleItem: Floor Squeegee
Squeegee Blade Width: 9-1/2"Squeegee Frame Material: Steel
For Use With: Mfr. No. 3ZHR1Squeegee Blade Shape: Curved
Application: Floor SqueegeeCountry of Origin (subject to change): United States

Description

Floor Squeegees, Squeegee Blade Shape Curved, Squeegee Blade Material Neoprene, Squeegee Blade Width 9-1/2 In., Squeegee Frame Material Steel, Squeegee Handle Included With Handle, FDA Compliant No, Color Coding System No, Squeegee Blade Count Single, Item Floor Squeegee, Connection Type Tapered, Series Floor Coatings, Chemical Resistant Yes, For Use With Mfr. No. G3097114, Color Black/Orange, Floor Squeegee

Reviews