TOUGH GUY Gray 18" Floor Squeegee

TOUGH GUY| Zoro #: G1919172| Mfr #: 1ZBZ8

$13.72 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1919172 Mfr #: 1ZBZ8
Item: Floor SqueegeeColor: Gray
Application: Floor SqueegeeSqueegee Handle Included: Without Handle
Squeegee Frame Material: SteelSqueegee Blade Width: 18"
Squeegee Blade Shape: StraightSqueegee Blade Material: Nonmarking Rubber
Squeegee Application: -1Color Coding System: No
Country of Origin (subject to change): China

Product Description

Clear up those streaks with ease using this handy floor squeegee from Tough Guy on your windows. This gray floor squeegee will optimize your cleaning with a blade length of 18". The frame is made of steel.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.