TOUGH GUY Gray 24" Floor Squeegee

TOUGH GUY| Zoro #: G0975527| Mfr #: 1ZBZ6

$15.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0975527 Mfr #: 1ZBZ6
Item: Floor SqueegeeColor: Gray
Color Coding System: NoApplication: Floor Squeegee
Squeegee Application: -1Squeegee Handle Included: Without Handle
Squeegee Frame Material: SteelSqueegee Blade Width: 24"
Squeegee Blade Shape: CurvedSqueegee Blade Material: Nonmarking Rubber
Country of Origin (subject to change): China

Product Description

Get that crystal clear, streak-free shine on your windows every time with this floor squeegee from Tough Guy. This gray floor squeegee will optimize your cleaning with a blade length of 24". Users love the curved blade. The frame is made of steel.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.