TOUGH GUY Gray 24" Floor Squeegee

TOUGH GUY| Zoro #: G1356187| Mfr #: 1ZBZ9

$16.22 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1356187 Mfr #: 1ZBZ9
Color Coding System: NoItem: Floor Squeegee
Color: GraySqueegee Frame Material: Steel
Squeegee Blade Width: 24"Squeegee Blade Shape: Straight
Squeegee Blade Material: Nonmarking RubberApplication: Floor Squeegee
Squeegee Handle Included: Without HandleCountry of Origin (subject to change): China

Product Description

Get that crystal clear, streak-free shine on your windows every time with this floor squeegee from Tough Guy. This gray floor squeegee will optimize your cleaning with a blade length of 24". The frame is made of steel.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews