20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

TOUGH GUY Gray 36" Floor Squeegee

TOUGH GUY| Zoro #: G0312611| Mfr #: 1ZBZ7

$39.25 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0312611 Mfr #: 1ZBZ7
Item: Floor SqueegeeColor: Gray
Application: Floor SqueegeeSqueegee Application: -1
Squeegee Handle Included: Without HandleSqueegee Frame Material: Steel
Squeegee Blade Width: 36"Squeegee Blade Shape: Curved
Squeegee Blade Material: Nonmarking RubberColor Coding System: No
Country of Origin (subject to change): China

Product Description

With this handy floor squeegee from Tough Guy, your windows will be looking streak-free and crystal clear. This gray floor squeegee will optimize your cleaning with a blade length of 36". Users love the curved blade. The frame is made of steel.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.