TOUGH GUY Green 18" Floor Squeegee

TOUGH GUY| Zoro #: G0636964| Mfr #: 1EUA6

$52.81 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0636964 Mfr #: 1EUA6
Squeegee Blade Shape: Straight DoubleSqueegee Frame Material: Plastic
Item: Floor SqueegeeSqueegee Blade Material: Foam Rubber
Color Coding System: YesSqueegee Handle Included: Without Handle
Application: Floor SqueegeeItem: Floor Squeegee
Squeegee Blade Width: 18"Color: green
Country of Origin (subject to change): China

Product Description

Get that crystal clear, streak-free shine using this handy floor squeegee from Tough Guy. This green floor squeegee will optimize your cleaning with a blade length of 18". The frame is made of plastic. Users love the straight double blade.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
Save 15%. Sign up for Z-mail.