TOUGH GUY Green 24" Floor Squeegee

TOUGH GUY| Zoro #: G1582962| Mfr #: 1EUB2

$51.98 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1582962 Mfr #: 1EUB2
Item: Floor SqueegeeSqueegee Frame Material: Plastic
Length: No HandleColor Coding System: No
Application: Floor SqueegeeSqueegee Application: Floor Squeegees
Squeegee Handle Included: Without HandleSqueegee Blade Material: Foam Rubber
Squeegee Blade Shape: Straight DoubleItem: Floor Squeegee
Squeegee Blade Width: 24"Color: Green
Country of Origin (subject to change): China

Product Description

Floor Squeegee, Size 24 In, Straight Double Blade, Blade Material Foam Rubber, Frame Material Plastic, Color Green, For Use With G0892297

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.