TOUGH GUY Green 24" Floor Squeegee

TOUGH GUY| Zoro #: G1208182| Mfr #: 2XKV2

$42.10 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1208182 Mfr #: 2XKV2
Squeegee Frame Material: PlasticSqueegee Handle Included: Without Handle
Squeegee Blade Shape: StraightSqueegee Blade Material: TPE Rubber
Item: Floor SqueegeeColor: green
Application: Floor SqueegeeSqueegee Blade Width: 24"
Color Coding System: YesCountry of Origin (subject to change): China

Product Description

Tired of seeing streaks on your windows? This floor squeegee from Tough Guy delivers a crystal clear shine you'll love every time. This green floor squeegee will optimize your cleaning with a blade length of 24". The frame is made of polypropylene.
Save 15%. Sign up for Z-mail.