TOUGH GUY Red 24" Floor Squeegee

TOUGH GUY| Zoro #: G1898671| Mfr #: 1EUB1

$53.97 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1898671 Mfr #: 1EUB1
Item: Floor SqueegeeSqueegee Blade Material: Foam Rubber
Squeegee Frame Material: PlasticSqueegee Blade Shape: Straight Double
Squeegee Handle Included: Without HandleApplication: Floor Squeegee
Color Coding System: YesItem: Floor Squeegee
Squeegee Blade Width: 24"Color: Red
Country of Origin (subject to change): China

Product Description

Tired of seeing streaks on your windows? This floor squeegee from Tough Guy delivers a crystal clear shine you'll love every time. This red floor squeegee will optimize your cleaning with a blade length of 24". Users love the straight double blade. The frame is made of plastic.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.