TOUGH GUY Red 24" Floor Squeegee

TOUGH GUY| Zoro #: G1105483| Mfr #: 2XKU8

$28.65 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1105483 Mfr #: 2XKU8
Squeegee Frame Material: PlasticLength: No Handle
Color Coding System: NoSqueegee Handle Included: Without Handle
Squeegee Blade Material: TPE RubberSqueegee Blade Shape: Curved
Item: Floor SqueegeeColor: Red
Squeegee Application: Floor SqueegeesSqueegee Blade Width: 24"
Application: Floor SqueegeeCountry of Origin (subject to change): China

Product Description

Floor Squeegee, Size 24 In, Single Blade Style, Blade Material Thermoplastic Elastomer, Frame Material Polypropylene, Color Red, For Use With G2177716

Product Reviews

Save 15%. Sign up for Z-mail.