Floor Squeegee, Roller, 36" W

TOUGH GUY| Zoro #: G0549516| Mfr #: 3PCA2

$317.47 /ea

This item ships free. DetailsStandard ground shipping
Details:
FDA Compliant: No
Chemical Resistant: Yes
Squeegee Blade Count: Single
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0549516 Mfr #: 3PCA2
FDA Compliant: NoChemical Resistant: Yes
Squeegee Blade Count: SingleColor: Blue
Squeegee Blade Material: VinylIncludes: Handle and Frame
Color Coding System: NoItem: Floor Squeegee
Squeegee Blade Width: 36"Squeegee Handle Included: With Handle
Squeegee Frame Material: AluminumSqueegee Blade Shape: Roller
For Use With: Mfr. No. 3PCC8Application: Floor Squeegee
Country of Origin (subject to change): United States

Product Description

Absorbent Roller Squeegee, Size 36 In, Blade Material Poly Vinyl Alcohol, Frame Material Aluminum, Color Blue, For Use With G1429495 Refill

Product Reviews