TOUGH GUY Brown/White 12" Squeegee Head

TOUGH GUY| Zoro #: G1992356| Mfr #: 5ZPK9

$49.07 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Durable Thread Handle Adapter, 1/16" Notches
Item: Floor Squeegee
Application: Floor Squeegee
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1992356 Mfr #: 5ZPK9
Includes: Durable Thread Handle Adapter, 1/16" NotchesItem: Floor Squeegee
Application: Floor SqueegeeColor Coding System: No
Squeegee Handle Included: Without HandleChemical Resistant: Yes
Squeegee Blade Width: 12"Squeegee Blade Shape: Straight
Series: Floor CoatingsSqueegee Blade Count: Single
FDA Compliant: NoConnection Type: Threaded
Color: Brown/WhiteCountry of Origin (subject to change): United States

Description

Floor Squeegees, Squeegee Blade Shape Straight, Squeegee Blade Width 12 In., Squeegee Handle Included Without Handle, FDA Compliant No, Color Coding System No, Squeegee Blade Count Single, Item Floor Squeegee, Connection Type Threaded, Series Floor Coatings, Chemical Resistant Yes, Includes Durable Thread Handle Adapter, 1/16 In. Notches, Color Brown/White, Floor Squeegee

Reviews