TOUGH GUY Brown/White 18" Squeegee Head

TOUGH GUY| Zoro #: G1353511| Mfr #: 5ZPL0

$52.96 /ea

This item ships free. Details.Standard ground shipping.
Details:
Connection Type: Threaded
Item: Floor Squeegee
Color Coding System: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1353511 Mfr #: 5ZPL0
Connection Type: ThreadedItem: Floor Squeegee
Color Coding System: NoSqueegee Blade Count: Single
Includes: Durable Thread Handle Adapter, 1/16" NotchesSeries: Floor Coatings
Squeegee Handle Included: Without HandleFDA Compliant: No
Chemical Resistant: YesApplication: Floor Squeegee
Squeegee Blade Shape: StraightColor: Brown/White
Squeegee Blade Width: 18"Country of Origin (subject to change): United States

Description

Floor Squeegees, Squeegee Blade Shape Straight, Squeegee Blade Width 18 In., Squeegee Handle Included Without Handle, FDA Compliant No, Color Coding System No, Squeegee Blade Count Single, Item Floor Squeegee, Connection Type Threaded, Series Floor Coatings, Chemical Resistant Yes, Includes Durable Thread Handle Adapter, 1/16 In. Notches, Color Brown/White, Floor Squeegee

Reviews