TOUGH GUY Brown/White 18" Squeegee Head

TOUGH GUY| Zoro #: G1268827| Mfr #: 5ZPL1

$54.88 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Durable Thread Handle Adapter, 3/16" Notches
Series: Floor Coatings
FDA Compliant: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1268827 Mfr #: 5ZPL1
Includes: Durable Thread Handle Adapter, 3/16" NotchesSeries: Floor Coatings
FDA Compliant: NoColor Coding System: No
Connection Type: ThreadedColor: Brown/White
Item: Floor SqueegeeChemical Resistant: Yes
Squeegee Blade Width: 18"Squeegee Handle Included: Without Handle
Application: Floor SqueegeeSqueegee Blade Shape: Straight
Squeegee Blade Count: SingleCountry of Origin (subject to change): United States

Description

Floor Squeegees, Squeegee Blade Shape Straight, Squeegee Blade Width 18 In., Squeegee Handle Included Without Handle, FDA Compliant No, Color Coding System No, Squeegee Blade Count Single, Item Floor Squeegee, Connection Type Threaded, Series Floor Coatings, Chemical Resistant Yes, Includes Durable Thread Handle Adapter, 3/16 In. Notches, Color Brown/White, Floor Squeegee

Reviews