TOUGH GUY Brown/White 22" Squeegee Head

TOUGH GUY| Zoro #: G0799583| Mfr #: 5ZPL2

$58.32 /ea

This item ships free. Details.Standard ground shipping.
Details:
FDA Compliant: No
Chemical Resistant: Yes
Squeegee Blade Count: Single
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0799583 Mfr #: 5ZPL2
FDA Compliant: NoChemical Resistant: Yes
Squeegee Blade Count: SingleConnection Type: Threaded
Includes: Durable Thread Handle Adapter, 1/16" NotchesSeries: Floor Coatings
Color Coding System: NoItem: Floor Squeegee
Squeegee Blade Width: 22"Squeegee Handle Included: Without Handle
Color: Brown/WhiteSqueegee Blade Shape: Straight
Application: Floor SqueegeeCountry of Origin (subject to change): United States

Description

Floor Squeegees, Squeegee Blade Shape Straight, Squeegee Blade Width 22 In., Squeegee Handle Included Without Handle, FDA Compliant No, Color Coding System No, Squeegee Blade Count Single, Item Floor Squeegee, Connection Type Threaded, Series Floor Coatings, Chemical Resistant Yes, Includes Durable Thread Handle Adapter, 1/16 In. Notches, Color Brown/White, Floor Squeegee

Reviews