Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

TOUGH GUY Natural Aluminum 24" Squeegee Head

TOUGH GUY| Zoro #: G1326561| Mfr #: 3ZHN1

$177.96 /ea

This item ships free. Details.Standard ground shipping.
Details:
FDA Compliant: No
Chemical Resistant: Yes
Color: Natural Aluminum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1326561 Mfr #: 3ZHN1
FDA Compliant: NoChemical Resistant: Yes
Color: Natural AluminumSqueegee Blade Material: Aluminum
Includes: 1/16" Cam SetSeries: Floor Coatings
Color Coding System: NoItem: Floor Squeegee
Squeegee Blade Width: 24"Squeegee Handle Included: Without Handle
Squeegee Frame Material: AluminumFor Use With: Mfr. No. 3ZHN5
Squeegee Blade Shape: StraightConnection Type: Threaded
Application: Floor SqueegeeCountry of Origin (subject to change): United States

Description

Floor Squeegees, Squeegee Blade Shape Straight, Squeegee Blade Material Aluminum, Squeegee Blade Width 24 In., Squeegee Frame Material Aluminum, Squeegee Handle Included Without Handle, FDA Compliant No, Color Coding System No, Item Floor Squeegee, Connection Type Threaded, Series Floor Coatings, Chemical Resistant Yes, For Use With Mfr. No. G1019042, Includes 1/16 In. Cam Set, Color Natural Aluminum, Floor Squeegee

Reviews