LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

TOUGH GUY Natural Aluminum 24" Squeegee Head

TOUGH GUY| Zoro #: G1122992| Mfr #: 3ZHN3

$174.44 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: 1/4" Cam Set
Series: Floor Coatings
Color Coding System: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1122992 Mfr #: 3ZHN3
Includes: 1/4" Cam SetSeries: Floor Coatings
Color Coding System: NoFor Use With: Mfr. No. 3ZHN7
FDA Compliant: NoConnection Type: Threaded
Squeegee Frame Material: AluminumColor: Natural Aluminum
Chemical Resistant: YesSqueegee Blade Width: 24"
Application: Floor SqueegeeSqueegee Blade Material: Aluminum
Squeegee Blade Shape: StraightItem: Floor Squeegee
Squeegee Handle Included: Without HandleCountry of Origin (subject to change): United States

Description

Floor Squeegees, Squeegee Blade Shape Straight, Squeegee Blade Material Aluminum, Squeegee Blade Width 24 In., Squeegee Frame Material Aluminum, Squeegee Handle Included Without Handle, FDA Compliant No, Color Coding System No, Item Floor Squeegee, Connection Type Threaded, Series Floor Coatings, Chemical Resistant Yes, For Use With Mfr. No. G1116412, Includes 1/4 In. Cam Set, Color Natural Aluminum, Floor Squeegee

Reviews