TOUGH GUY Red 24" Squeegee Head

TOUGH GUY| Zoro #: G0537686| Mfr #: 3ZHN9

$87.49 /ea

This item ships free. Details.Standard ground shipping.
Details:
FDA Compliant: No
Chemical Resistant: Yes
Connection Type: Tapered
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0537686 Mfr #: 3ZHN9
FDA Compliant: NoChemical Resistant: Yes
Connection Type: TaperedSqueegee Blade Material: Aluminum
Color Coding System: NoSeries: Floor Coatings
Color: RedSqueegee Handle Included: Without Handle
Item: Floor SqueegeeSqueegee Blade Width: 24"
Squeegee Frame Material: AluminumFor Use With: Mfr. No. 3ZHP2
Squeegee Blade Shape: StraightApplication: Floor Squeegee
Country of Origin (subject to change): China

Description

Floor Squeegees, Squeegee Blade Shape Straight, Squeegee Blade Material Aluminum, Squeegee Blade Width 24 In., Squeegee Frame Material Aluminum, Squeegee Handle Included Without Handle, FDA Compliant No, Color Coding System No, Item Floor Squeegee, Connection Type Tapered, Series Floor Coatings, Chemical Resistant Yes, For Use With Mfr. No. G1807766, Color Red, Floor Squeegee

Reviews